Beli pump centrifugal di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Pedrollo Pump Centrifugal SS304 (Pompa Sentrifugal)atribut:
- Power (kW): 0.75
- Power (HP): 1
- Diameter Inlet x Outlet (inch): 1¼x1
- Suction (m): 7
- Head (m): 21-10
- Capacity (L/m): 20 - 160
- Impeller: Stainless Steel AISI 304
- Leo Pump Pump Centrifugal Water (Pompa Sentrifugal)Deskripsi:- Dapat digunakan untuk mentransfer air bersih atau cairan lain yang mirip dengan air dalam sifat fisik dan kimia.- Cocok untuk keperluan industri dan pasokan air perkotaan, peningkatan tekanan untuk bangunan tinggi dan pemadam kebakaran, irigasi taman, transfer air jarak jauh, ventilasi pemanas dan pengaturan udara, sirkulasi dan peningkatan tekanan untuk air dingin dan panas, dan peralatan pendukung dan lain-lain.
- Grundfos Pump Centrifugal (Pompa Sentrifugal)atribut:
- UNSPSC: 31160000
- GOULDS WATER TECHNOLOGY Pump Centrifugal Straight (Pompa Sentrifugal)Deskripsi:Straight centrifugal pumps with motors between 5 and 10 HP achieve flow rates at heads slightly higher than motors lower than 5 HP and significantly higher heads than motors lower than 1 HP.atribut:
- UNSPSC: 40151503
- Compatible with Media Type: Water
- Maximum RPM: 3500
- Priming: Manual
- Shimizu Semi Jet Pump Water (Pompa Semi Jet)Deskripsi:Semi jet pump Shimizu memiliki kapasitas maks 39 L/min-71 L/min, total head 30m-50m, daya hisap max 11m, Cocok untuk keperluan air kapasitas besar baik di rumahan, gedung , konstruksi dan industriatribut:
- SNI License: Yes
- SNI Number: PCS 00046.01
- STAIRS PUMP Pump Centrifugal Vertical Multistage 3 Phase (Pompa Sentrifugal)atribut:
- Power (kW): 1.5
- Capacity: 10 m³/hour
- T. Head (m): 30
- Calpeda Pump Centrifugal NM Series with Flange End Connection (Pompa Sentrifugal)Deskripsi:NM flanged - 50 HzClose-Coupled centrifugal pumps with Flange end connections.Standard MOCatribut:
- Mech, Seal: Carbon Ceramic
- Liquid Temperature (°C): -10 to 90
- Casing: Cast Iron
- Impeller: Brass / Cast Iron
- TEMCO Pump Centrifugal (Pompa Sentrifugal)Deskripsi:CPS Series Stainless Steel Stamping Pump is a single-stage, single, suction centrifugal pump in confomity with ISO2858-77 and GB5662-85. Its main components are made with advanced technology such as punched drawing and expansion, welding, which results in the removal of defects of casting, as well as in high precision, smooth surface, high efficiency, low noise, little vibration and light pump body. It's a revolution in the industry of pumps.atribut:
- DUTY: Continuously rated
- Impeller Material: Stainless Steel
- Insulation class: B (Class F if required)
- Mechanical Seal: Ø25 ceramic steatite/metalized carbon
- Motor: Closed, externally ventilated
- Protection Class: IP44/IP54
- Pump Body Material: Stainless Steel (AISI304)
- R.P.M: 2900
- S Head (m): 9
- Shaft Material: Stainless Steel
- Ebara Pump Centrifugal (Pompa Sentrifugal)Deskripsi:Pompa belum termasuk motoratribut:
- Liquid Name: Clean Water
- Temperature (°C): Below 80
- Maximum Working Pressure (bar): 10
- Casing Material: Cast Iron
- Impeller Material: Bronze Casting
- Shaft Material: 403 Stainless Steel
- Wasser Pump Shallow Well PW Series (Pompa Sumur Dangkal)Deskripsi:Pompa sumur dangkal PW dengan total head max.45m, Current max. 1.5A-3A adalah pompa air pilihan dari Brand Wasser untuk kebutuhan sehari-hari, pekarangan, mesin cuci, kolam tanki dan gedungatribut:
- SNI License: Yes
- SNI Number: PCS 00074.01
- Southern Cross Pump Centrifugal (Pompa Sentrifugal)atribut:
- Material: CI/CI/SS
- Seal: Mechanical Seal
- Impeller: Closed
- Calpeda Pump Centrifugal Self-Priming C Series with Open Impeller (Pompa Sentrifugal)Deskripsi:C - 50 Hz Centrifugal pumps with open impellerStandard MOCatribut:
- Shaft: Stainless Steel
- Mech, Seal: Carbon Ceramic
- Liquid Temperature (°C): -10 to 90
- Casing: Cast Iron
- Impeller: Brass
- DAYTON Pump Centrifugal Straight (Pompa Sentrifugal)Deskripsi:Straight centrifugal pumps with motors between 5 and 10 HP achieve flow rates at heads slightly higher than motors lower than 5 HP and significantly higher heads than motors lower than 1 HP.atribut:
- UNSPSC: 40151503
- Connection Type: NPT
- Discharge Type: NPT
- FLOTEC Sprinkler Pump Centrifugal HDatribut:
- UNSPSC: 31160000
- Ebara Pump (Ebara Corporation) Pump Centrifugal Vortex FVD Type (Pompa Sentrifugal)Deskripsi:As it is a semi-vortex pump, it can be used with liquids containing foreign matter up to 60% of the diameter. There is no impeller locking due to rust. The motor is a low-noise, totally enclosed, external fan outdoor motor. It can be installed indoors or outdoors. It is a BPO (Back Pull Out) type that can be disassembled and inspected without removing the suction and discharge piping or heat and cold insulation. A mechanical seal is used for the shaft seal, making maintenance easy.Transfer of liquids containing solids, wastewater, industrial water*If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible without the house name. *Cannot be used for sewage or sludge.atribut:
- Frequency (Hz): 50
- CNP Pump Centrifugal Light Vertical Multistage 3 Phase 0.75kW (Pompa Sentrifugal)atribut:
- Driving Motor (kW): 0.75
- Maximum Working Pressure (bar): 25
- Calpeda Pump Centrifugal (Pump Only) (Pompa Sentrifugal)Deskripsi:N - 50 HzCentrifugal pumps 1450Rpm & 2900RpmStandard MOCatribut:
- Shaft: Stainless Steel
- Mech, Seal: Carbon Ceramic
- Liquid Temperature (°C): -10 to 90
- Casing: Cast Iron
Daftar Harga pump centrifugal Terbaru October 2026
| Pedrollo Pump Centrifugal SS304 (Pompa Sentrifugal) | Rp6.299.900 |
| Leo Pump Pump Centrifugal Water (Pompa Sentrifugal) | Rp3.199.900 |
| Grundfos Pump Centrifugal (Pompa Sentrifugal) | Rp62.999.900 |
| GOULDS WATER TECHNOLOGY Pump Centrifugal Straight (Pompa Sentrifugal) | Rp29.999.900 |
| Shimizu Semi Jet Pump Water (Pompa Semi Jet) | Rp1.299.900 |
| STAIRS PUMP Pump Centrifugal Vertical Multistage 3 Phase (Pompa Sentrifugal) | Rp19.999.900 |
| Calpeda Pump Centrifugal NM Series with Flange End Connection (Pompa Sentrifugal) | Rp13.999.900 |
| TEMCO Pump Centrifugal (Pompa Sentrifugal) | Rp13.999.900 |
| Ebara Pump Centrifugal (Pompa Sentrifugal) | Rp16.999.900 |
| Leo Pump Pump Centrifugal End Suction (Pompa Sentrifugal) | Rp71.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/j4P105213688-1.jpg)
/ibP110226659-1.jpg)
/puP111317930-1.jpg)
/kvP109560751-1.jpg)
/foP103201564-5.jpg)
/h3P109112615-1.jpg)
/76P108042258-2.jpg)
/rlP111301993-1.jpg)
/13P107622039-1.jpg)
/bnP110226419-1.jpg)
/P102093665-1.jpg)
/kwP109118752-1.jpg)
/l0P110226756-1.jpg)
/e9P108042513-1.jpg)
/d9P109554477-1.jpg)

%20Pump%20Centrifugal%20Vortex%20FVD%20Type%20(Pompa%20Sentrifugal)/fvP114872571-1.jpg)
/dsP106187496-1.jpg)
%20(Pompa%20Sentrifugal)/9dP108042337-1.jpg)
/iyP105073682-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)